60W A15 Dimmable Incandescent Light Bulb with Medium Base
60W A15 Dimmable Incandescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Long Life
- Lawful for sale in California
- 130 volt
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 1-7/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 3-1/2 in
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 580
- Number Of Hours:
- 2500 h
- Origin:
- Global
- Product Type:
- Lamp
- Volts:
- 130V
- Watts:
- 60 W