60W A15 Dimmable Incandescent Light Bulb with Medium Base
60W A15 Dimmable Incandescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Household or Commercial use
- Long Life
- General Service Incandescent
- 130 volt
Specifications
- Color Finish Name:
- Frosted
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Length:
- 3-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lumens:
- 570
- Number Of Hours:
- 2500 h
- Type:
- SS3740
- UL Listed:
- No
- Volts:
- 130V
- Watts:
- 60 W