60W A15 Dimmable Incandescent Light Bulb with Medium Base

You last purchased this on
 
SATCO

A Series 60W A15 Dimmable Incandescent Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

A Series 60W A15 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #SS4882
  • Item #1280220
  • Manufacturer Part #S4882
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Warranty: Avg. Rated Hour Limited
  • Shatterproof
  • CEC: Non-Compliant
  • Lawful for sale Colorado
  • Lawful for sale Nevada
  • Lawful for sale Vermont
  • Lawful for sale Washington
  • Dimmable
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
Ballast Type:
Dimmable
Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Collection:
A Series
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
1-7/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Length:
3-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Ordering Code:
60A15/TF SHATTER PROOF
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Lumens:
570
Material:
Brass
NSF Certified:
No
Number Of Hours:
2500 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
UL Listed:
No
Volts:
130V
Watts:
60 W
Weight:
0.08 lb