Satco

60W A19 Dimmable Incandescent Light Bulb with Medium Base

Part #SS2419  |  Manufacturer Part #S2419

Watts:

60
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Clear

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 2-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 4-1/2 in

Light Bulb Shape Code: A19

Lumens: 240

Number Of Hours: 3000

Origin: Global

Product Type: Lamp

Type: SS2419

Volts: 120V

Watts: 60