Satco 60W B10 Dimmable Incandescent Light Bulb with Candelabra Base
SA3687
Watts
60SHIPPING INFORMATION
Available for immediate shipment
SPECIFICATIONS
- Bulb Type
- Incandescent
- CEC Compliant
- For Sale in CA
- Color Finish
- Frosted
- Color Temperature
- 2700
- Dimmable
- Yes
- Energy Star Compliant
- No
- Height
- 1-1/4 in
- Light Bulb Base Type
- Candelabra E-12
- Light Bulb Shape Code
- B10
- Lumens
- 642
- Number Of Hours
- 2500
- Volts
- 130V
- Watts
- 60
- Width
- 3-3/4 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday