60W B10 Incandescent Dimmable Light Bulb with Candelabra Base

Part #SA3684  |  Item #954241  |  Manufacturer Part #A3684

$ 0.71 EACH

Watts:

60

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • RoHS compliant
  • Avg. Rated Hour Limited Warranty
  • All weather operation
  • Simple installation
  • Low initial cost
  • Low fixture cost
  • Household or commercial use

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Clear

Color Finish Category: Clear

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 1-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lumens: 642

Number Of Hours: 2500

Ordering Code: A3684

Origin: Global

Product Type: Lamp

Type: SA3684

Volts: 130V

Watts: 60