60W CA10 Dimmable Incandescent Light Bulb with Candelabra Base

Part #SA3663  |  Item #1066972  |  Manufacturer Part #A3663

Watts:

60

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • All weather operation
  • Simple installation
  • Low initial cost
  • Low fixture cost
  • Household or commercial use

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Frosted

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 1-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 4-1/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: CA10

Lumens: 635

Number Of Hours: 2500

Origin: Global

Product Type: Lamp

Volts: 130V

Watts: 60