60W CA10 Dimmable Incandescent Light Bulb with Candelabra Base

Part #SS3762  |  Item #1065536  |  Manufacturer Part #S3762

$ 1.74 EACH

Watts:

60
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Clear

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 1-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 4-1/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: CA10

Lumens: 650

Number Of Hours: 1500

Origin: Global

Product Type: Lamp

Type: SS3762

Volts: 120V

Watts: 60