60W Dimmable LED Medium E-26 Bulb
60W Dimmable LED Medium E-26 Bulb
Frequently Purchased Together
Product Details
- T20 CEC rating
- High lumens and efficiency
- 90 CRI A lamps
- Rated for enclosed fixture
- Long life
- Dimmable
- Clear and soft white options
Documents
Specifications
- Beam Spread:
- 320°
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 8.2A19/SW/LED/E26/930/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 800
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 8.2 W