60W LED Bulb Mogul E-39 Base 5000 Kelvin 360 Degree 100/277V in Natural Light with White
60W LED Bulb Mogul E-39 Base 5000 Kelvin 360 Degree 100/277V in Natural Light with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DLC Listed
- Enclosed Rated Lamp
- Lawful for sale in California
- Power Factor >0.9; Operating temperature range -20°C to 65°C; Operating Frequency 50-60Hz; Working Voltage AC 90-305V
- IP65 rated
- 5 year limited warranty
- 5 Year Limited Warranty
- CULus - Wet
Specifications
- Application:
- Fixtures, Industrial Trade
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light/White
- Color Rendering Index:
- 80
- Color Temperature:
- 5000
- Diameter:
- 3-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- No
- Length:
- 8-4/7 in
- Light Bulb Ordering Code:
- 60W/LED/HID/MB/5000K/100-277V/EX39
- Light Bulb Type:
- LED
- Lumens:
- 7800
- Lumens per Watt:
- 130
- Number Of Hours:
- 50000 h
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Temperature Range:
- -20 to 40 Deg C (-4 to 104 Deg F)
- Type:
- SS29752
- UL Listed:
- Yes
- Volts:
- 100/277V
- Watts:
- 60 W
- Weight:
- 2.05 lb