60W PAR16 Dimmable Halogen Light Bulb with Medium Base

Part #SS2302  |  Item #2911483  |  Manufacturer Part #S2302

Watts:

60
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Avg. Rated Hour Limited Warranty
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More efficient than incandescent
  • Color/Finish: Clear
  • Light bulb base type: Medium
  • Bulb type: PAR16
  • Beam: NSP10

Documents

Specifications

Beam Spread: 10°

Bulb Type: Halogen

CEC Compliant: Not for Sale in CA

Color Finish: Warm White

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 3-1/5 in

Light Bulb Beam Type: Narrow

Light Bulb Shape Code: PAR16

Lumens: 550

Number Of Hours: 2500

Origin: Global

Product Type: Lamp

Type: SS2302

Volts: 130V

Watts: 60