60W PAR16 Halogen Light Bulb with Medium Base
60W PAR16 Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent lumen maintenance
- Longer life than incandescent
- Whiter light than incandescent
- Beam angle: NFL
- Light bulb base type: Medium
- Bulb type: PAR16
- Color/finish: clear
- More efficient than incandescent
Specifications
- Beam Spread:
- 30°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 1300
- Color Finish Name:
- Warm White
- Color Temperature:
- 2850
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 2-469/500 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Narrow
- Light Bulb Ordering Code:
- 60PAR16/HAL/NFL30 120V
- Light Bulb Shape Code:
- PAR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Halogen
- Lumens:
- 650
- Number Of Hours:
- 2000 h
- Type:
- S59030
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W