Satco 60W PAR30 Long Neck Dimmable Halogen Light Bulb with Medium Base

SS2242

Watts

60

$8.05

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Beam: NSP9
  • Bulb type: PAR30-L
  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

SPECIFICATIONS

Bulb Type
Halogen
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Long Neck
Lumens
1090
Number Of Hours
1500
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday