0 items

Satco 60W T3 Dimmable Halogen Light Bulb with Candelabra Base

SS4485

Watts

60

$16.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bright, crisp light
  • Uniform light output

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T3
Lumens
950
Number Of Hours
3000
Volts
120V
Watts
60

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday