6.5 R20 LED 5000K 580L 120V

Part #SS9633  |  Item #7175302  |  Manufacturer Part #S9633

$ 7.59 EACH

Type:

SS9633

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Star Listed
  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day

Green

Documents

Specifications

Beam Spread: 107°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Center Beam Candle Power: 180

Color Rendering Index CRI : 80

Color Temperature: 5000

Diameter: 2-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.9

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 4 in

Light Bulb Shape Code: R20

Lumens: 525

Number Of Hours: 25000

Origin: Global

Product Type: Lamp

Temperature Range: -25 to 45 Deg C (-13 to 113 Deg F)

Type: SS9633

UL Listed: Yes

Volts: 120V

Watts: 6.5