Satco

6.5W A19 LED Bulb Medium E-26 Base 2700 Kelvin 180° Dimmable

Part #SS9826  |  Manufacturer Part #S9826

Watts:

6.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enclosed Rated Lamp
  • CULus - Damp
  • Smooth dimming
  • Replaces up to 40 watt lamps

Documents

Specifications

Beam Spread: 180°

Bulb Style: Tubular

Bulb Type: LED

Color Finish: Silver Crown/Warm White

Color Finish Category: Silver Tones

Color Rendering Index CRI : 80

Color Temperature: 2700

Diameter: 2-3/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Length: 4-1/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 650

NSF Certified: No

Number Of Hours: 15000

Number Of Lights: 1

Ordering Code: 6.5A19/SLV/LED/E26/27K/120V

Origin: Global

Temperature Range: -4 to 113 Deg F (-20 to 45 Deg C)

UL Listed: Suitable for Damp Locations

Volts: 120V

Watt Equivalency: 40

Watts: 6.5