Satco

65W BR30 Dimmable Incandescent Light Bulb with Medium Base

Part #SS2808  |  Manufacturer Part #S2808

Watts:

65
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • All weather operation
  • Classic choice for 4" recessed can fixtures
  • Household or commercial use

Specifications

Bulb Type: Incandescent

Color Finish: Frosted

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 3-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 3-3/4 in

Length: 5-3/8 in

Light Bulb Beam Type: Flood

Light Bulb Shape Code: BR30

Lumens: 685

Material: Brass

Number Of Hours: 2000

Ordering Code: 65BR30/FL

Origin: Global

Product Type: Lamp

Type: SS2808

UL Listed: No

Volts: 120V

Watts: 65

Width: 5-3/8 in