0 items

Satco 65W BR40 Dimmable Incandescent Light Bulb with Medium Base

S15208

Watts

65

$4.29

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable

SPECIFICATIONS

Average Life
2000
Beam Spread
40°
Bulb Type
Incandescent
Color Finish
Frosted
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Length
6-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
BR40
Lumens
685
Material
Brass
Number Of Hours
2500
Ordering Code
65BR/FL
UL Listed
No
Volts
120V
Watts
65

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday