Satco 65W BR40 Dimmable Incandescent Light Bulb with Medium Base

SS4453

Watts

65

$4.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Low fixture cost
  • Low initial cost
  • Simple installation

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Height
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR40
Lumens
540
Number Of Hours
2500
Volts
130V
Watts
65
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday