Satco

6.5W G40 LED Light Bulb with Medium Base

Part #SS9257  |  Manufacturer Part #S9257

Watts:

6.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Omnidirectional light source
  • Dimmable
  • Traditional appearance
  • Replaces up to 60W lamps

Specifications

Beam Spread: 360°

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Warm White

Color Temperature: 2700

Energy Star Compliant: No

Length: 6-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G40

Lumens: 810

Number Of Hours: 15000

Type: SS9257

Volts: 120V

Watts: 6.5