65W MR16 Dimmable Halogen Light Bulb with GX5.3 Base
65W MR16 Dimmable Halogen Light Bulb with GX5.3 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent lumen maintenance
- Longer life than incandescent
- Whiter light than incandescent
- Beam: NSP9
- Light Bulb Base Type: GX5.3
- Bulb Type: MR16
- Volts: 12V
- More efficient than incandescent
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Warm White
- Color Temperature:
- 2900
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- GX5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Halogen
- Lumens:
- 9530
- Number Of Hours:
- 2000 h
- Type:
- SS1965
- Volts:
- 12V
- Watts:
- 65 W