Satco

6.5W MR16 Dimmable LED Light Bulb with GU5.3 Base

Part #SS9490  |  Manufacturer Part #S9490

Watts:

6.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T20 Listed
  • Lawful for sale in California
  • Energy Star Listed
  • Enclosed Rated Lamp
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day

Green

Documents

Specifications

Beam Spread: 25°

Bulb Type: LED

CEC Compliant: For Sale in CA

Center Beam Candle Power: 2325

Color Finish: [Silver, Warm White]

Color Rendering Index CRI : 80

Color Temperature: 2700

Diameter: 2 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 1

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 1-3/4 in

Light Bulb Base Type: GU5.3

Light Bulb Shape Code: MR16

Lumens: 500

Number Of Hours: 25000

Origin: Global

Product Type: Lamp

Temperature Range: -25 to 45 Deg C (-13 to 113 Deg F)

UL Listed: Yes

Volts: 12V

Watts: 6.5