6.5W MR16 Dimmable LED Light Bulb with GU5.3 Base
6.5W MR16 Dimmable LED Light Bulb with GU5.3 Base
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lawful for sale in California
- Energy Star Listed
- T20 Listed
- 5 Year Limited Warranty - 10 hr per day
- CULus - Damp
- Enclosed Rated Lamp
Documents
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 1060
- Color Finish Name:
- Silver, Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 1
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 1-7/9 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -25 to 45 Deg C (-13 to 113 Deg F)
- Type:
- SS9495
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 6.5 W