6.5W MR16 Dimmable LED Light Bulb with GU5.3 Base

You last purchased this on
 
SATCO

6.5W MR16 Dimmable LED Light Bulb with GU5.3 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

6.5W MR16 Dimmable LED Light Bulb with GU5.3 Base

  • Fast #
  • Part #SS9496
  • Item #7175318
  • Manufacturer Part #S9496
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lawful for sale in California
  • Energy Star Listed
  • T20 Listed
  • 5 Year Limited Warranty - 10 hr per day
  • CULus - Damp
  • Enclosed Rated Lamp
  • Requires Certification

Specifications

Application:
Lighting
Ballast Type:
Dimmable
Beam Spread:
40°
CEC Compliant:
For Sale in CA
Center Beam Candle Power:
1060
Color Finish Category:
Blacks
Color Finish Name:
Silver/Black
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Energy Factor:
1
Energy Star Compliant:
Yes
Glass Type:
Grey
Green Product:
Yes, Energy Star
Length:
1-7/9 in
Light Bulb Base Type:
GU5.3
Light Bulb Shape Code:
MR16
Light Bulb Type:
LED
Lumens:
500
Number Of Hours:
25000 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
Temperature Range:
-25 to 45 Deg C (-13 to 113 Deg F)
UL Listed:
Yes
Volts:
12V
Watt Equivalency:
50 W
Watts:
6.5 W