Satco 660W 2-Piece Medium Base Porcelain Sign Receptacle Socket

S901111

Watts

660
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • For medium
  • Porcelain
  • With 8" AWM B/W 105° C leads

SPECIFICATIONS

Color Finish
Porcelain
Length
9 in
Light Bulb Base Type
Medium E-26
Volts
250V
Watts
660

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday