660W 250V Snap-In Socket in Black (Less Screw)

You last purchased this on
 
SATCO

660W 250V Snap-In Socket in Black (Less Screw)

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

660W 250V Snap-In Socket in Black (Less Screw)

  • Fast #
  • Part #S90543
  • Item #4245550
  • Manufacturer Part #90/543
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For 6" pans
  • Bracket extends 1-3/4" from end of socket
  • CULus - Listed
  • Volts: 250V
  • Watts: 600W
  • Eight inch AWM B/W leads 105° C
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
22/25 in
Diameter:
1-1/4 in
Dimmable:
No
ETL Listed:
No
Height:
1-1/2 in
Origin:
Global
UL Listed:
Yes
Volts:
250V
Watts:
660 W