Satco
660W 250V Socket Reducer
Part #S902434 | Item #4245653 | Manufacturer Part #90/2434
$
4.61
EACH
Watts:
660Product Details
- CULus - Listed
- Removable Grip Function
- Watts: 600W
- Volts: 250V
Specifications
ETL Listed: No
Origin: Global
Type: S902434
UL Listed: Yes
Volts: 250V
Watts: 660