7 in. 13.5W 120V 1-Light LED Round Flush Mount Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #62/1710
7 in. 13.5W 120V 1-Light LED Round Flush Mount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star Listed
- CETLus - Damp
- Lawful for sale in California
- Damp location rated
- DLC qualified
- Dimmable
- 5 Year Limited Warranty
Specifications
- Application:
- Commercial, Residential
- Beam Spread:
- 108°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Factor:
- 0.99
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1 in
- Installation Type:
- Surface Mount, Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 820
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fixture
- Temperature Range:
- 18 to 46 Deg C (0 to 115 Deg F)
- Type:
- SS9680
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13.5 W
- Width:
- 7 in