72W A19 Dimmable Halogen Light Bulb with Medium Base

You last purchased this on
 
SATCO

72W A19 Dimmable Halogen Light Bulb with Medium Base

This product requires certification to purchase.
You last purchased this on
 
SATCO

72W A19 Dimmable Halogen Light Bulb with Medium Base

  • Fast #
  • Part #MMRSS2404
  • Item #4471901
  • Manufacturer Part #S2404
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 2 – for example, 2, 4, 6, and so on.
Order in multiples of 2
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Avg. Rated Hour Limited Warranty
  • Up to 30% energy savings over incandescent lamps
  • Damp Location Rated
  • The look and feel of incandescent lamps
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Clear
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
2-3/8 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
4-4/9 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Halogen
Lumens:
1490
Number Of Hours:
1000 h
Origin:
Global
Product Type:
Lamp
Type:
SS2404
Volts:
120V
Watts:
72 W