72W Halogen Bulb A19 Medium 120V Soft White

Part #SS2450  |  Item #5057082  |  Manufacturer Part #S2450

$ 8.95 EACH

Type:

SS2450

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Saving Halogen
  • Bright, Crisp light
  • Uniform light output

Documents

Specifications

Bulb Type: Halogen

CEC Compliant: Not for Sale in CA

Diameter: 2-3/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 1490

Number Of Hours: 1000

Type: SS2450

Volts: 120V

Watts: 72