Satco 75W Halogen Light Bulb with Medium Base

SS2216

Watts

75
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulb type: PAR30-L
  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Light bulb base type: Medium
  • Longer life than incandescent
  • More efficient than incandescent
  • NFL 34 beam pattern
  • Volts: 120V
  • Whiter light than incandescent

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear
Light Bulb Base Type
Medium E-26
Volts
120V
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday