Satco

75W PAR30 Long Neck Halogen Light Bulb with Medium Base

Part #SS2217  |  Manufacturer Part #S2217

Watts:

75
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WFL 50 beam pattern
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More efficient than incandescent
  • Color/Finish: Clear
  • Volts: 120V
  • Light bulb base type: Medium
  • Bulb type: PAR30-L

Specifications

Beam Spread: 50°

Bulb Type: Halogen

Color Finish: Clear

Energy Star Compliant: No

Light Bulb Base Type: Medium E-26

Light Bulb Beam Type: Flood

Light Bulb Shape Code: PAR30 Long Neck

Lumens: 945

Number Of Hours: 2500

Volts: 120V

Watts: 75