Satco 75W T4 Dimmable Halogen Light Bulb with Bi-Pin Base

SS3542

Manufacturer Part #: S3542

Watts

75

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bright, Crisp light
  • UV-Filter halogen capsule
  • Uniform light output

SPECIFICATIONS

Bulb Type
Halogen
Dimmable
Yes
Light Bulb Base Type
Bi-Pin G8
Light Bulb Shape Code
T4
Lumens
1250
Number Of Hours
2000
Volts
120V
Watts
75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday