Satco 75W T4 Dimmable Halogen Light Bulb with Bi-Pin Base

SS4613

Manufacturer Part #: S4613

Watts

75

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More efficient than incandescent
  • Color/Finish: Clear

SPECIFICATIONS

Bulb Type
Halogen
Dimmable
Yes
Light Bulb Base Type
Bi-Pin G8
Light Bulb Shape Code
T4
Lumens
1250
Number Of Hours
2000
Type
SS4613
Volts
120V
Watts
75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday