Satco

75W T4 Dimmable Halogen Light Bulb with GY6.35 Base

Part #SS3168  |  Manufacturer Part #S3168

Watts:

75
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • More efficient than incandescent
  • Color/Finish: Clear

Documents

Specifications

Beam Spread: 360°

Bulb Type: Halogen

Color Finish: Clear/Warm White

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 2-3/8 in

Light Bulb Base Type: GY6.35

Light Bulb Shape Code: T4

Lumens: 750

Number Of Hours: 2000

Origin: Global

Product Type: Lamp

Type: SS3168

Volts: 120V

Watts: 75