75W T4 Dimmable Halogen Light Bulb with Mini Base

You last purchased this on
 
SATCO

75W T4 Dimmable Halogen Light Bulb with Mini Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

75W T4 Dimmable Halogen Light Bulb with Mini Base

  • Fast #
  • Part #SS1915
  • Item #1064497
  • Manufacturer Part #S1915
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Lawful for sale in California
  • Household or commercial use
  • More efficient than incandescent
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
Color Finish Name:
Frosted/Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Type:
Halogen
Lumens:
1125
Number Of Hours:
2000 h
Origin:
Global
Product Type:
Lamp
Type:
SS1915
Volts:
120V
Watts:
75 W