7W PAR20 Dimmable LED Light Bulb with Medium Base
This product has been replaced by
Manufacturer Part #S29407
7W PAR20 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enclosed Rated Lamp
- Rated for Enclosed Fixtures
- Energy Star Listed
- Dimmable
- For Indoor and Outdoor use
- ABS Lens
- 3 Year Limited Warranty
- CULus - Wet
Documents
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Neutral White
- Color Rendering Index:
- 80
- Color Temperature:
- 3500
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 3 in
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lumens:
- 525
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- Type:
- SS9407
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 7 W