7W A19 Dimmable LED Light Bulb with Medium Base
This product has been replaced by
Manufacturer Part #S12414
7W A19 Dimmable LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Omni-directional light source
- Smooth dimming
- RoHS compliant
- Damp Location
- UL listed for totally enclosed fixtures
- Long life - 15,000 hours
- Replaces up to 60 watt lamps
Documents
Specifications
- Average Life:
- 3 yr
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 82
- Color Temperature:
- 2700
- Diameter:
- 2-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-10/77 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- S9876
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Number Of Hours:
- 15000 h
- Temperature Range:
- -4 to 113 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 7 W