7W A19 LED Bulb Medium E-26 Base 2700 Kelvin 360° Dimmable

Part #SS29876  |  Item #7865965  |  Manufacturer Part #S29876

$ 8.79 EACH

Watts:

7

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Star Listed
  • Enclosed Rated Lamp
  • CULus - Damp

Specifications

Beam Spread: 360°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Warm White

Color Finish Category: Whites

Color Rendering Index CRI : 80

Color Temperature: 2700

Diameter: 2-3/8 in

Dimmable: Yes

ETL Listed: Yes

Energy Factor: 0.9

Energy Star Compliant: Yes

Glass Type: Clear

Green: [Yes, Energy Star]

Length: 4-1/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 800

NSF Certified: No

Number Of Hours: 15000

Number Of Lights: 1

Ordering Code: 7A19/CL/LED/E26/27K/ES/120V

Origin: Global

Product Type: Lamp

Temperature Range: -13 to 113 Deg F (-25 to 45 Deg C)

Type: SS29876

UL Listed: Suitable for Damp Locations

Volts: 120V

Watt Equivalency: 60

Watts: 7