0 items

Satco 7W MR16 LED Light Bulb with GU5.3 Base

SS9104

Watts

7

$22.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • CRI:80+
  • Dimmable

SPECIFICATIONS

Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Warm White
Color Temperature
3000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
GU5.3
Light Bulb Shape Code
MR16
Lumens
520
Number Of Hours
25000
Volts
120V
Watts
7

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday