7W T4 Compact Fluorescent Light Bulb with G23 Base

You last purchased this on
 
SATCO

7W T4 Compact Fluorescent Light Bulb with G23 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

7W T4 Compact Fluorescent Light Bulb with G23 Base

  • Fast #
  • Part #SS8303
  • Item #3858669
  • Manufacturer Part #S8303
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 Year Limited Warranty
  • Produces less heat
  • Lawful for sale in California
  • MFG#: CFS7W/835
  • Bulb type: T4
  • Twin tube 2-pin for magnetic ballasts
  • Color/finish: white
  • Protects the environment
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Neutral White
Color Rendering Index:
82
Color Temperature:
3500
Diameter:
1-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
5-1/3 in
Light Bulb Base Type:
G23
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
400
Number Of Hours:
12000 h
Origin:
Global
Product Type:
Lamp
Type:
SS8303
Watts:
7 W