Satco 7W T4 Compact Fluorescent Light Bulb with G23 Base

SS8305

Manufacturer Part #: S8305

Watts

7

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Uses up to 75% less energy
  • Longer life than incandescent
  • Produces less heat
  • Protects the environment
  • Color/Finish: White
  • Bulb type: T4
  • Twin tube 2-pin for magnetic ballasts
  • Color Temp: 5000K
  • MFG#: CFS7W/850

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Dimmable
No
Light Bulb Base Type
G23
Light Bulb Shape Code
T4
Lumens
400
Number Of Hours
12000
Type
SS8305
Watts
7

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday