Satco 7W Torpedo Compact Fluorescent Light Bulb with Candelabra Base

SS7319

Manufacturer Part #: S7319

Watts

7

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Type: Torpedo
  • Base type: Candelabra
  • Hours: 10,000
  • Rated for fully enclosed fixtures
  • Color Temp.: 5000K
  • Color Temp.: 5000K

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Dimmable
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lumens
340
Number Of Hours
10000
Type
SS7319
Volts
120V
Watt Equivalency
40
Watts
7

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday