8 ft. 500W 120V Slide 2-Wire Floor Lamp Dimmer Socket in Black

Part #S801244  |  Item #4245753  |  Manufacturer Part #80/1244

$ 40.28 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CRU - Recognized Component
  • SPT-2
  • Volts: 120V
  • Black/slide dimmer 500W

Specifications

AMP: 4.3

Color Finish: Black

Color Finish Category: Blacks

ETL Listed: No

Height: 2-1/2 in

Length: 8 ft

Origin: Global

Volts: 120V

Watts: 500

Width: 1-1/2 in