Satco 8 ft. Cord Set

S90152C

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18/2 SPT-1 105° C
  • Eight foot
  • Molded plug

SPECIFICATIONS

Color Finish
White
Length
8 ft

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday