8.5W LED Retrofit Downlight Recessed Housing in Warm White

Part #SS29713  |  Item #7660199  |  Manufacturer Part #S29713

Color/Finish:
Warm White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • T20 Listed
  • Lawful for sale in California
  • Energy Star Listed
  • CULus Classified - Wet
  • 5 Year Limited Warranty

Green

Specifications

ADA Compliant: No

Application: Indoor

Beam Spread: 90°

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Warm White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 2700

Diameter: 5-5/16 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.74

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Installation Type: Ceiling Mount

Light Bulb Base Type: Connector

Lighting Direction: Down Lighting

Lumens: 600

Lumens per Watt LPW : 70

Number Of Hours: 50000

Number Of Lights: 1

Ordering Code: 8.5WLED/RDL/4/27K/120V

Origin: Global

Product Type: Fixture

Temperature Range: -20 to 40 Deg C (-4 to 104 Deg F)

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 8.5

Width: 5-1/3 in