8W T5 12 in Fluorescent Light 4000K Bulb with Mini Base
8W T5 12 in Fluorescent Light 4000K Bulb with Mini Base
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Warranty: Avg. Rated Hour Limited
- Dry Location
- CEC: Lawful for sale
- Lawful for sale Colorado
- Lawful for sale Nevada
- Lawful for sale Vermont
- Lawful for sale Washington
- Nominal Length: 12 inches
Documents
Specifications
- Application:
- Residential, Commercial
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 62
- Color Temperature:
- 4000
- Diameter:
- 5/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frost
- Length:
- 12 in
- Light Bulb Base Type:
- Mini Bi-Pin
- Light Bulb Ordering Code:
- F8T5/CW
- Light Bulb Shape Code:
- T5
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Utility
- Lumens:
- 380
- Material:
- Glass, Metal
- NSF Certified:
- No
- Number Of Hours:
- 5000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS1904
- UL Listed:
- No
- Watts:
- 8 W
- Weight:
- 0.06 lb