0 items

Satco 9.5W A19 Dimmable LED Light Bulb with Medium Base

SS9837

Watts

9.5

$5.55

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • A shaped replacement lamp
  • Approved for enclosed fixtures
  • Dimmable
  • Long life
  • Solid State LED lighting

SPECIFICATIONS

Beam Spread
220°
Bulb Type
LED
Color Finish
Neutral White
Color Temperature
3500
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-3/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
800
Number Of Hours
25000
Ordering Code
9.5A19/OMNI/220/LED/35K
UL Listed
Yes
Volts
120V
Watt Equivalency
60
Watts
9.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday