0 items

Satco 9.5W A19 Dimmable LED Light Bulb with Medium Base

SS9838

Watts

9.5

$7.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Beam Spread
220°
Bulb Type
LED
Color Finish
Frosted/Cool White
Color Temperature
4000
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-3/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
800
Number Of Hours
25000
UL Listed
Yes
Volts
120V
Watt Equivalency
60
Watts
9.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday