9 in. 18.5W 120V 1-Light LED Square Flush Mount Ceiling Fixture in Brushed Nickel

Part #SS29341  |  Item #7616976  |  Manufacturer Part #S29341

$ 59.99 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • California T24 JA8-E 2016 Listed
  • Lawful for sale in California
  • Energy Star Listed
  • CETLus - Wet
  • 5 Year Limited Warranty

Green

Documents

Specifications

Application: [Commercial, Residential]

Beam Spread: 108°

Bulb Type: LED

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 2700

Dimmable: Yes

ETL Listed: Yes

Energy Factor: 0.98

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 1 in

Installation Type: [Surface Mount, Ceiling Mount]

Lighting Direction: Down Lighting

Lighting Style: Traditional

Lumens: 1100

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 1

Origin: Global

Power Source: Electric

Product Type: Fixture

Temperature Range: -17 to 45 Deg C (-1.4 to 113 Deg F)

UL Listed: Yes

Volts: 120V

Watts: 18.5

Width: 9 in